Shop SCHLAGE

Bowery Matte Black Entry Door Knob 1.75 in.

  • Mfr # F51VBWE622
  • Zoro # G205266390

product price: 
$
49.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51VBWE622
Zoro #
G205266390
UPC #
43156719570
Country of Origin
Mexico

Description

The Schlage Bowery Knob Keyed Entry Lock in matte black unlocks when the door is opened from the inside, allowing you to leave quickly and conveniently, and re-enter easily. The Bowery knob’s clean lines and minimalist design give it a futuristic look that is as modern as it is stylish. The striking appearance of the matte black finish creates an elegant look that’s sure to be noticed in any style setting. Plus, it’s been designed and tested with strength and durability in mind. More than simply protecting your home, they protect the privacy of each room inside it. And Schlage door knobs are built to do this for a lifetime, having been engineered, crafted and tested with durability in mind. Plus, with an expansive range of designs to choose from, you'll be able to find a look that matches any space.


  • • Keyed entry function unlocks when door is opened from the inside, allowing you to leave quickly, conveniently and re-enter easily.
  • • Knob design pairs well with the modern, clean lines of contemporary design
  • • Backed by a limited lifetime mechanical and finish warranty--see Schlage warranty for full details
  • • Applications: Residential single- and multi-family doors
  • • Backset: Universal Backset Adjusts to 2-3/8" (60mm) or 2-3/4" (70mm)
  • • Keying: 5-pin tumbler C keyway standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.