This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND92LDRHO605
- Zoro #
- G5302798
- UPC #
- -
- Country of Origin
- Mexico
Details
- Style
- Rhodes
- Keyway Type
- Schlage
- Item
- Bright Brass Entry ND92LDRHO605
- Location Type
- Commercial
- Includes
- Latch
- Finish
- Bright Brass
- Strike
- Bright Brass
- Function
- Entry
Description
Item Bright Brass Entry ND92LDRHO605
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.