This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND82BDATH605
- Zoro #
- G5291713
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Function
- Institution
- Style
- Athens
- Keyway Type
- Schlage
- Item
- Bright Brass Institution ND82BDATH605
- Location Type
- Commercial
- Includes
- Latch
- Finish
- Bright Brass
- Strike
- Bright Brass
Description
Item Bright Brass Institution ND82BDATH605