This item is Discontinued.
This item is Discontinued.
Bright Brass Mortise Lock L0170STAC605LH (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L0170STAC605LH
- Zoro #
- G5236998
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Bright Brass Mortise Lock L0170STAC605LH
- Finish
- Bright Brass
- Keyway Type
- C Rose
- Location Type
- Commercial
- Features
- Left Hand
- Function
- Half Dummy
- Product Type
- Trim
Description
Item Bright Brass Mortise Lock L0170STAC605LH