This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND91LDRHO605
- Zoro #
- G5299727
- UPC #
- -
- Country of Origin
- Mexico
Details
- Style
- Rhodes
- Keyway Type
- Schlage
- Item
- Bright Brass Office ND91LDRHO605
- Finish
- Bright Brass
- Location Type
- Commercial
- Includes
- Latch
- Function
- Entry
- Strike
- Bright Brass
Description
Item Bright Brass Office ND91LDRHO605