Shop SCHLAGE COMMERCIAL

ND Series Entry C Keyway Rhodes with 13-247 Latch 10-025 Strike Oil Rubbed Bronze Finish

  • Mfr # ND53PD RHO 613
  • Zoro # G611776179

product price: 
$
820.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ND53PD RHO 613
Zoro #
G611776179
UPC #
43156614189
Country of Origin
United States

Description

ND SeriesCylindrical LocksND Series locks have been the most popular Schlage product ever since Walter Schlage invented the cylindrical lock in 1920. The ND Series is ANSI/BHMA Grade 1 certified and performs beyond the Grade 1 standards. The lock withstands 3,100 in-lb. of abusive lever torque, as well as 1,600 lbs. of offset lever pull for protection against pry bar attacks. The lock is not only strong from attacks, but it also shows nearly zero droop or wobble after 16 million cycles.All ND Series locks come in 10 finishes, nine lever designs and use an ANSI 161 door preparation, commonly used with cylindrical locks. They are ideal for all new construction and retrofit applications.Product Specifications: Material:Modular design of zinc and steel components plated for corrosion protection Door thickness:Standard: 1 5/8'' to 2 1/8'' Handing:Non-Handed Levers:Standard: Nine designs, pressure cast zinc, plated to match product finish specification Roses:Wrought brass, bronze, or zinc, plated to match product finish specification Finishes:10 available605, 606, 612, 613, 619, 622, 625, 626, 626AM, 643e Backset:Standard: 2 3/4'' Faceplate:Standard : 1 1/8'' x 2 1/4'' Bolt:Standard : 1/2'' throw via Oil Impregnated Stainless Steel Strike:Standard: ANSI Curved Lip: 1 1/4'' x 4 7/8'' x 1 3/16'' Keying - Formats:Standard: 3 SchlageKIL or FSIC or SFIC Keying - Access Security:Standard: 6-Pin Patented Everest 29 Warranty:10 years mechanical, 1 year wired electrifiedCertifications: ANSI/BHMA:All ND Series comply with A156.2 performance requirements for grade 1 cylindrical locks. Wired electrified complies with A156.25 indoor, wireless electronic complies with A156.25 indoor/outdoor requirements for electrified locking devices ICC:Complies with ICC A117.1 Accessible and Usable Buildings and Facilities UL/cUL:All locks 3 hour A label single firedoor 4'0'' x 10'0''pair doors 3 hour firedoor 8'0'' x 8'0'' with 3/4'' latch optionpair doors 90 minute fire 8'0'' x 10'0'' with 3/4'' latch option CA Fire Code:All levers with a return to door of 1/2''64 mm or less comply Rhodes, Sparta, Tubular, Omega, Longitude and Boardwalk FL Building Code:Complies with Florida Building Code ASTM E330, E1886, E1996 and Miami Dade TAS 201, 202, 203 requirements for hurricanes Federal:Meets FF-H-106C Series 161

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.