
ND Series Privacy Latitude with 13-248 Latch 10-025 Strike and Outside Occupied Vacant
Mfr # ND40LAT626OSOCC
Zoro # G815501621
product price:Â $862.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
Series
ND Series
Handle Length
16 in
Color
Satin Chrome
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ND40LAT626OSOCC
Zoro #
G815501621
UPC #
-
Country of Origin
Mexico
Dimensions
Handle Length
16 in
Width
12 in
Details
Finish
Satin Chrome
Series
ND Series
Color
Satin Chrome
Material
Zinc Base
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.. ND Series Privacy Latitude with 13-248 Latch 10-025 Strike and Outside Occupied Vacant Indicator Satin Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.