This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND92BDATH613
- Zoro #
- G5300594
- UPC #
- -
- Country of Origin
- Mexico
Details
- Style
- Athens
- Keyway Type
- Schlage
- Item
- Oil Rubbed Bronze Entry ND92BDATH613
- Finish
- Oil Rubbed Bronze
- Location Type
- Commercial
- Includes
- Latch
- Function
- Entry
- Strike
- Oil Rubbed Bronze
Description
Item Oil Rubbed Bronze Entry ND92BDATH613