S Series Entry C Keyway Jupiter with 16-203 Latch 10-001 Strike Satin Chrome Finish

  • Mfr # S51PD JUP 626
  • Zoro # G911776749
product price: 
$
489.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S51PD JUP 626
Zoro #
G911776749
UPC #
43156936175
Country of Origin
United States

Description

S SeriesTubular LockSchlage S Series levers are engineered for long life and optimum durability. Easy to install, service and maintain, an S Series lever can help you keep people and property secure.Specifications: Handing:Not handed, except Flair design Door thickness:1 3/8'' to 2'' 35 mm-51 mm except S40D: 1 3/8'' to 1 7/8'' 35 mm-48 mm Backset:Universal backset latches standard, fit either 2 3/8'' 60 mm or 2 3/4'' 70 mm Fronts:Steel. 1'' x 2 1/4'' 25 mm x 57 mm square corner, beveled, for 2 3/4'' backset standard Lock chassis:Tubular constructionZinc with steel cover Latch bolt:Brass, chrome plated, 1/2'' 13 mm throw, deadlocking Exposed trim:Levers are zinc base, plated to match finish symbols. Roses, latch faceplates and strikes are wrought brass or bronze Strike:T-strike 1 1/8'' x 2 3/4'' 29 mm x 70 mm x 1 1/8'' 29 mm lip to center with box standard Cylinder and keys:Commercial: 6-pin patented Everest 29 S123 keyway standard with two nickel silver keys per lock Keying options:Interchangeable core available, for Primus Xp cylinder, order locks less cylinder and order Primus Xp cylinder separately. Master keying, grand master keying, and construction keying. Finishes:605 - Bright brass606 - Satin brass609 - Antique brass*613 - Oil rubbed bronze619 - Satin nickel625 - Bright chrome plated626 - Satin chrom plated*Not avalible on Jupiter or Neptune leversCertifications: ANSI:Meets or exceeds A156.2 Series 4000, Grade 2 strength and operational requirements. Federal:Meets FF-H-106C California State Reference Code: Formerly Title 19, California State Fire Marshal StandardAll levers with a return to door of 1/2'' 64mm or less comply. UL / cUL:All locks listed for A label single doors, 4' x 8'. Letter F and UL symbol on latch front indicate listing. ADA compliant:Schlage Lock Company offers a wide selection of locks designed to meet the Americans With Disabilities Act

Ratings & reviews