Shop SCHLAGE COMMERCIAL
Create Account
S40D Flair Bath/Bedroom Privacy Lock - RH, Satin Brass Blackened
- Mfr # S40D FLA 609 RH
- Zoro # G711952077
product price:Â
$
263.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S40D FLA 609 RH
- Zoro #
- G711952077
- UPC #
- 43156152230
- Country of Origin
- United States
Description
S SeriesTubular LockSchlage S Series levers are engineered for long life and optimum durability. Easy to install, service and maintain, an S Series lever can help you keep people and property secure.Specifications: Handing:Not handed, except Flair design Door thickness:1 3/8'' to 2'' 35 mm-51 mm except S40D: 1 3/8'' to 1 7/8'' 35 mm-48 mm Backset:Universal backset latches standard, fit either 2 3/8'' 60 mm or 2 3/4'' 70 mm Fronts:Steel. 1'' x 2 1/4'' 25 mm x 57 mm square corner, beveled, for 2 3/4'' backset standard Lock chassis:Tubular constructionZinc with steel cover Latch bolt:Brass, chrome plated, 1/2'' 13 mm throw, deadlocking Exposed trim:Levers are zinc base, plated to match finish symbols. Roses, latch faceplates and strikes are wrought brass or bronze Strike:T-strike 1 1/8'' x 2 3/4'' 29 mm x 70 mm x 1 1/8'' 29 mm lip to center with box standard Cylinder and keys:Commercial: 6-pin patented Everest 29 S123 keyway standard with two nickel silver keys per lock Keying options:Interchangeable core available, for Primus Xp cylinder, order locks less cylinder and order Primus Xp cylinder separately. Master keying, grand master keying, and construction keying. Finishes:605 - Bright brass606 - Satin brass609 - Antique brass*613 - Oil rubbed bronze619 - Satin nickel625 - Bright chrome plated626 - Satin chrom plated*Not avalible on Jupiter or Neptune leversCertifications: ANSI:Meets or exceeds A156.2 Series 4000, Grade 2 strength and operational requirements. Federal:Meets FF-H-106C California State Reference Code: Formerly Title 19, California State Fire Marshal StandardAll levers with a return to door of 1/2'' 64mm or less comply. UL / cUL:All locks listed for A label single doors, 4' x 8'. Letter F and UL symbol on latch front indicate listing. ADA compliant:Schlage Lock Company offers a wide selection of locks designed to meet the Americans With Disabilities Act
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.