This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND94BDSPA606
- Zoro #
- G5308093
- UPC #
- -
- Country of Origin
- Mexico
Details
- Lockset Function
- Classroom
- Style
- Sparta
- Keyway Type
- Schlage
- Item
- Satin Brass Classroom ND94BDSPA606
- Location Type
- Commercial
- Includes
- Latch
- Finish
- Satin Brass
- Strike
- Satin Brass
Description
Item Satin Brass Classroom ND94BDSPA606
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.