Shop SCHLAGE
Create Account
Connect Series Deadbolt, Grade 1 Grade, Keyed Key, Aged Bronze, 238, 234 in Backset, C Keyway
- Mfr # BE469ZP V CAM 716
- Zoro # G407686446
product price:Â
$
345.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE469ZP V CAM 716
- Zoro #
- G407686446
- UPC #
- 43156035502
- Country of Origin
- Mexico
Description
Schlage Connect Deadbolt, Design Camelot, Security Grade Grade 1, Power Source Battery, Cylinder Type 5Pin, Keyway Type C, Key Type Keyed, Strike Type Round Corner, Strike Size 118 in W x 234 in H, Backset Type Adjustable, Backset Size 238, 234 in, Latch Type Universal, Faceplate Size 1 x 214 in, Throw Length 1 in, Edge Bore Diameter 1 in, Door Thickness 138 to 134 in, Door Handing Reversible, Universal, Number of User Codes 30, CommercialResidential Commercial, Residential, Alarm Type Audible, Aged Bronze, Dimensions 3 x 8 x 2 in, Includes 4 AA Batteries with Low Battery Indicator and Backup Key
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.