Entry Deadbolt, 1 Grade, Keyed Alike Key, Metal, Polished Brass, 238 x 234 in Backset, C
- Mfr # B62N605
- Zoro # G407684893
product price:Â
$
60.15
/ea
Sold in multiples of 4 for
$240.60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B62N605
- Zoro #
- G407684893
- UPC #
- 43156228973
- Country of Origin
- Mexico
Description
For residential single and multifamily entrance doors Deadbolt thrown or retracted by key from either side, bolt automatically deadlocks when fully thrown 78 in wrought brass trim ring reinforced with security inserts Concealed spin ring rotates to protect against wrenching the cylinder Solid steel door frame reinforcer with 3 in screws protects against kick in attacks Solid, 1Piece design to protect against hammer and crowbar prying attacks 212 in steel adapter ring, plated to match, provided for accommodating 218 in crossbore Door prep 112 in or 218 in Crossbore, 78 in Edge Bore, 1 in x 214 in Latch Face Door thickness 138 in to 134 in Cylinder Solid brass, 5pin, tumbler C keyway with nickel silver, pickresistant, spool pins and 2 nickel silver, 5pin, C section keys Faceplate 1 in x 214 in Strikes of 118 in x 234 in, no lip, with dust box and door frame reinforcer Bolt 78 in housing and 1 in throw with concealed hardened steel roller to prevent cutting or sawing ANSIBHMA exceeds A 1565, 1992 Grade 2 with Grade 1 security features Fits all doors, 234 in or 238 in backset, square corner, round corner or drive in preps Secure Key feature allows you to rekey the lock without ever removing it from the door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.