Shop SCHLAGE
Create Account
Georgian Series Knob Lockset, 2 Grade, Keyed Alike Key, Steel, Brass, 238 x 234 in Backset
- Mfr # FB50VGEO505
- Zoro # G907448827
product price:Â
$
67.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FB50VGEO505
- Zoro #
- G907448827
- UPC #
- 43156171392
- Country of Origin
- Mexico
Description
For heavyduty residential and light duty commercial doors For keyed exterior doors Both knobs lock or unlock by key outside or turn button inside Deadbolt thrown or retracted by key from outside or by inside turn unit Includes one 360 single cylinder deadbolt and one No F51 Georgian entry lockset, both deadbolt and entry are keyed alike Deadbolt has a 78 in housing and 1 in throw with concealed hardened steel roller to prevent cutting or sawing Entry lockset of solid wrought brass with pressure cast zinc tubular housing Triple option universal latch fits any door, 238 in or 234 in backset, square corner, round corner or drive in preps Lockset meets ANSI A1562 Grade 2, deadbolt exceeds ANSI A1565 1992 Grade 2 with Grade 1 security features
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.