
Grade 1 Bath/Bedroom Privacy Lock, Omega Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
Mfr # ND40S OME 619
Zoro # G109948583
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-handed
Grade
Grade 1
Finish
Satin Nickel
Required Door Thickness
1-5/8 in to 2-1/8 in
Handle Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ND40S OME 619
Zoro #
G109948583
UPC #
197163106011
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Handle Length
9.5 in
Width
8.25 in
Details
Item
Cylindrical Lock
Hand
Non-handed
Grade
Grade 1
Finish
Satin Nickel
Material
Metal
Description
Grade 1 Bath/Bedroom Privacy Lock, Omega Lever, Non-Keyed, Satin Nickel Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.