
Grade 1 Bed Bathroom Privacy Cyl Lock, Rhodes Lever, 3-7/16in Rose Diameter, Aged Bronze, Left-Hand
Mfr # ND40S RHO 643E LH OS-OCC
Zoro # G416469511
product price:Â $585.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Aged Bronze
Series
ND
Required Door Thickness
1-3/4 in
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ND40S RHO 643E LH OS-OCC
Zoro #
G416469511
UPC #
197163379392
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
8-1/4 in
Height
4-3/4 in
Length
9-1/2 in
Details
Item
Cylindrical Lock
Grade
Grade 1
Finish
Aged Bronze
Series
ND
Backset
2-3/4 in
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.