
Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Satin Bronze Clear Coated Finish, Field
Mfr # L9040 06A 612
Zoro # G709948433
product price:Â $788.99
/ea
Free Shipping & Returns
Key Features
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9040 06A 612
Zoro #
G709948433
UPC #
197163130290
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Width
5.375 in
Details
Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Bronze Clear Coated
Material
Metal
Description
Grade 1 Bed Bathroom Privacy Mortise Lock, 06 Lever, A Rose, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.