Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 02 Lever, A Rose, Bright Chrome Finish, F

  • Mfr # L9050B 02A 625

  • Zoro # G509951343


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Material
Metal
Width
5.375 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L9050B 02A 625
Zoro #
G509951343
UPC #
197163129997
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Material
Metal
Weight
6.3 lb
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
3 Hours {A}
Type
Mortise Lock

Description

Grade 1 Entrance Office Mortise Lock, SFIC Prep Less Core, 02 Lever, A Rose, Bright Chrome Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products