
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Less Cylinder, 07 Lever, A Rose, Satin Chr
Mfr # L9056L 07A 626
Zoro # G709951730
product price:Â $814.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
Less Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9056L 07A 626
Zoro #
G709951730
UPC #
840067669242
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
Less Cylinder
Weight
6.3 lb
Type
Mortise Lock
Fire Rated
3 Hours {A}
Description
Grade 1 Entrance Office with Auto Unlocking Mortise Lock, Less Cylinder, 07 Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.