
Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish,
Mfr # ND91HD RHO 626
Zoro # G216469407
product price:Â $627.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep with Construction Core
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ND91HD RHO 626
Zoro #
G216469407
UPC #
197163380565
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9-1/2 in
Width
8-1/4 in
Height
4-3/4 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
SFIC Prep with Construction Core
Backset
2-3/4 in
Material
VARIES
Series
ND
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.