Grade 1 Fail Safe Electric Mortise Lock, 07 Lever, A Rose, Satin Chromium Plated Finish, Field Rev
Mfr # L9092ELB 07A 626
Zoro # G614533090
product price:Â $1,196.99
/ea
Free Shipping & Returns
Key Features
Depth
5.5
Width
5.5
Finish
Satin Chromium Plated
Length
1.25
Color
Satin Chromium Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9092ELB 07A 626
Zoro #
G614533090
UPC #
-
Country of Origin
Mexico
Dimensions
Depth
5.5
Width
5.5
Length
1.25
Details
Finish
Satin Chromium Plated
Color
Satin Chromium Plated
series
L9090 Series Electrified Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.