
Grade 1 Full Dummy Trim Mortise Lock, 02 Lever, A Rose, Satin Chrome Finish, Field Reversible
Mfr # L0172 02A 626
Zoro # G109952023
product price:Â $468.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L0172 02A 626
Zoro #
G109952023
UPC #
197163130771
Country of Origin
Mexico
Dimensions
Max. Door Width
5.375 in
Length
10.375 in
Required Door Thickness
1-3/4 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Fire Rated
3 Hours {A}
Material
Metal
For Use With
L9000 Series Mortise Lock
Door Handing
Field Reversible
Description
Grade 1 Full Dummy Trim Mortise Lock, 02 Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.