
Grade 1 Half Dummy Trim Mortise Lock, 02 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Fi
Mfr # L0170 02A 619
Zoro # G516475757
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Nickel
Series
L
For Door Thickness
1-3/4 in
Length
10.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L0170 02A 619
Zoro #
G516475757
UPC #
197163374854
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Nickel
Series
L
Backset
2-3/4 in
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.