Grade 1 Half Dummy Trim Mortise Lock, 07 Lever, A Rose, Satin Stainless Steel Fnsh, Field Reversible

  • Mfr # L0170 07A 630

  • Zoro # G309951987


product price:  $234.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Stainless
Max. Door Width
5.375 in
Fire Rated
3 Hours {A}
Door Handing
Field Reversible
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L0170 07A 630
Zoro #
G309951987
UPC #
197163130801
Country of Origin
Mexico

Dimensions

Max. Door Width
5.375 in
Required Door Thickness
1-3/4 in
Length
10.375 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Stainless
Fire Rated
3 Hours {A}
Door Handing
Field Reversible
Material
Metal
For Use With
L9000 Series Mortise Lock

Description

Grade 1 Half Dummy Trim Mortise Lock, 07 Lever, A Rose, Satin Stainless Steel Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.