
Grade 1 Institution Mortise Lock, Less Cylinder, 07 Lever, L Escutcheon, Satin Chrome Finish, Field
Mfr # L9082L 07L 626
Zoro # G716475632
product price:Â $779.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Length
10.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9082L 07L 626
Zoro #
G716475632
UPC #
197163376384
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.38 in
Width
5.38 in
Height
5.63 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Series
L9000
Material
VARIES
Backset
2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.