Grade 1 Privacy with Coin Turn Mortise Lock, 17 Lever, A Rose, Satin Chrome Finish, Field Reversible

  • Mfr # L9044 17A 626

  • Zoro # G109948590


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
10.375 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9044 17A 626
Zoro #
G109948590
UPC #
840067640951
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
10.375 in
Width
5.375 in

Details

Item
Mortise Lock
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Chrome
Material
Metal

Description

Grade 1 Privacy with Coin Turn Mortise Lock, 17 Lever, A Rose, Satin Chrome Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.