
Grade 1 Storeroom Lock, Sparta Lever, SFIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
Mfr # ND80BD SPA 613
Zoro # G509952401
product price:Â $567.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ND80BD SPA 613
Zoro #
G509952401
UPC #
840067605028
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
SFIC Prep Less Core
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Weight
5 lb
Features
Storeroom
Material
Metal
Description
Grade 1 Storeroom Lock, Sparta Lever, SFIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.