Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 18 Lever, A Rose, Satin Chrome
Mfr # L9080P 18A 626
Zoro # G814532312
product price:Â $867.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
5.375
Color
Satin Chrome
Length
1.375
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9080P 18A 626
Zoro #
G814532312
UPC #
-
Country of Origin
Mexico
Dimensions
Width
5.375
Length
1.375
Details
Lockset Finish
Satin Chrome
Color
Satin Chrome
series
L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.