
Grade 1 Storeroom Mortise Lock, Less Cylinder, 01 Lever, A Rose, Satin Chrome Fnsh, Field Reversible
Mfr # L9080L 01A 626
Zoro # G809952545
product price:Â $789.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
5.375 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9080L 01A 626
Zoro #
G809952545
UPC #
197163125470
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
Less Cylinder
Type
Mortise Lock
Weight
6.3 lb
Fire Rated
3 Hours {A}
Description
Grade 1 Storeroom Mortise Lock, Less Cylinder, 01 Lever, A Rose, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.