Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 06 Lever, A Rose, Satin Brass Finish, Field Re

  • Mfr # L9080B 06A 606

  • Zoro # G816468466


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Brass
Keyway Type
SFIC Prep Less Core
Height
5.63 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L9080B 06A 606
Zoro #
G816468466
UPC #
197163375967
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in
Width
5.38 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Brass
Keyway Type
SFIC Prep Less Core
Material
VARIES
Backset
2-3/4 in
Series
L9000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products