
Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 17 Lever, N Escutcheon, Satin Chrome Finish, Fi
Mfr # L9080B 17N 626
Zoro # G509952326
product price:Â $846.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Width
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9080B 17N 626
Zoro #
G509952326
UPC #
197163125708
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.375 in
Length
10.375 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Fire Rated
3 Hours {A}
Cylinder Core Type
SFIC Prep Less Core
Material
Metal
Weight
6.3 lb
Description
Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 17 Lever, N Escutcheon, Satin Chrome Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.