Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Neptune Lever, Bright Brass F

  • Mfr # S51PD NEP 605

  • Zoro # G009951171


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 2 in
Lockset Finish
Bright Brass
Cylinder Core Type
Key in Lever Cylinder
Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S51PD NEP 605
Zoro #
G009951171
UPC #
197163094608
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 2 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 2
Lockset Finish
Bright Brass
Cylinder Core Type
Key in Lever Cylinder
Material
Metal
Weight
5 lb
Fire Rated
3 Hours {A}
Type
Tubular Lock
Features
Entrance

Description

Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Neptune Lever, Bright Brass Finish, Non-Handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.