This item is Discontinued.

Schlage Lever Lockset, Mechanical, Classroom, Grd.1 ND95BD RHO 626

This item is Discontinued.

Schlage

Lever Lockset, Mechanical, Classroom, Grd.1 (Discontinued)

Mfr # ND95BD RHO 626
Zoro # G5051286
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ND95BD RHO 626
Zoro #
G5051286
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
For Door Thickness
1-5/8 to 2-1/8"
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
ND Rhodes
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Handle Material
Brass, Steel, Zinc
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Heavy Duty
ADA Compliant
Yes
Includes
Hardware
Strike Type
Curved Lip
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Number of Keys
2
Ligature Resistant
No
Item
Door Lockset
Location Type
Commercial
Series
ND
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Keying
Unkeyed
Features
Snap-On Rose
Fire Rated
3 hr.
Finish
Satin Chrome
Grade
1
Type
Heavy Duty
Visual Indicator Message
No Message
Material
Brass/Steel/Zinc
Function
Classroom
Cylinder
Less SFIC Cylinder
Strike
ANSI Square Corner, No Box
UL Fire Rating
UL10C
ANSI Grade
1
Lockset Type
Mechanical
Includes Core
Core Not Included
Lockset Style
ND Rhodes
Performance Grade
1
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Zinc
Includes Hardware
Hardware Included
Fire Rating
3 hr

Description

Lever Lockset, Heavy Duty, Commercial, Series ND, Style Rhodes, Finish Satin Chrome, Function Classroom, Keyway Type No Core, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-5/8 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Number of Keys 2, Strike ANSI Square Corner, No Box, Required Door Thickness 1-5/8 to 2-1/8 In, Keying SFIC Not Included, Standards ANSI/BHMA Certified A156.2-2003, Fire Rated 3 hr., Includes Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.