This item is Discontinued.

Schlage Lever Lockset, Mechanical, Passage, Grd. 2 F10 BIR 716 WKF

This item is Discontinued.

Schlage

Lever Lockset, Mechanical, Passage, Grd. 2 (Discontinued)

Mfr # F10 BIR 716 WKF
Zoro # G0942398
UPC # 043156287765
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F10 BIR 716 WKF
Zoro #
G0942398
UPC #
043156287765
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F
Style
F Birmingham/Wakefield
Finish
Aged Bronze
ADA Compliant
Yes
Lockset Performance Strength
Light Duty
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Handle Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Lockset Finish
Antique Bronze
Lockset Fire Rating
3 hr
Item
Door Lockset
Strike Dim.
1-5/8 in x 2-1/4 in
Fire Rated
3 hr.
Grade
2
Keying
Unkeyed
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Application
Multiple Family Residential
ANSI Grade
2
Includes Core
Core Not Included
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Aged Bronze
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
3
Hand Orientation
Non-Handed
Lockset Style
Birmingham, Wakefield

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.