Door Lever Lockset, Antique Brass, Privacy

  • Mfr # F40 ELA 609

  • Zoro # G3946159


product price:  $50.19
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F40 ELA 609
Zoro #
G3946159
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Pin Key
Number of Keys
2
Strike Type
Full Lip, Round Corner
Handle Material
Brass
Mortise / Cylindrical
Cylindrical
Lockset Finish
Antique Brass
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Style
Elan
Lockset Grade
2
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Number of Pins
5
Lockset Handle Type
Lever
Lockset Fire Rating
Not Rated
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keyway Type
None
For Use With
Residential/Light Commercial Applications
Cylinder Core Type
Conventional
Key Type
Keyed Different
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Visual Indicator Message
No Message
Application
Multiple Family Residential
Hand Orientation
Non-Handed
Fire Rating
3 hr
Knob/Handle Material
Brass
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
ANSI Grade
2
Lockset Style
Elan
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F76
Performance Grade
2

Description

Door Lever Lockset,Antique Brass,Privacy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products