Door Lever Lockset, Satin Chrome, Privacy

  • Mfr # F40 ELA 626 CEN

  • Zoro # G3946037


product price:  $66.19
/ea

Key Features

Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F40 ELA 626 CEN
Zoro #
G3946037
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Multi-Family, Residential
Electrical/Mechanical
Mechanical
Series
F40
Backset
2 3/8 in
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Pin Key
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Strike Type
Full Lip, Round Corner
Lockset Finish
Satin Chrome
Key Material
Nickel Silver
ADA Compliant
Yes
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional
Number of Pins
5
For Use With
Residential/Light Commercial Applications
Handle Material
Brass
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Mortise / Cylindrical
Cylindrical
Style
Elan/Century
Lockset Handle Type
Lever
Keyway Type
None
Key Type
Keyed Different
Lockset Grade
2
Number of Keys
2
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
ANSI Grade
2
Lockset Function ANSI Code
F76
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Century, Elan
Performance Grade
2
Application
Multiple Family Residential
Knob/Handle Material
Brass
Lockset Type
Mechanical
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Door Lever Lockset,Satin Chrome,Privacy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.