Door Lever Lockset, Satin Nickel, Passage

  • Mfr # F10 MER 619 GRW

  • Zoro # G3944987


product price:  $56.79
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F10 MER 619 GRW
Zoro #
G3944987
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Multi-Family, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F10
Style
Merano/Greenwich
Lockset Finish
Satin Nickel
Ligature Resistant
No
Lockset Fire Rating
Not Rated
Strike Type
Full Lip, Round Corner
Features
Lifetime Finish and Mechanical Warranty
Item
Door Lockset
Handle Material
Brass
ADA Compliant
Yes
Number of Keys
0
Lockset Performance Strength
Standard Duty
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Standards
ANSI A156.2, 1996, UL Listed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Greenwich, Merano
Fire Rating
3 hr
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F75
Knob/Handle Material
Brass
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Hand Orientation
Non-Handed
Performance Grade
2

Description

Door Lever Lockset,Satin Nickel,Passage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.