F Series Residential Handlesets
Mfr # F59 ACC 622 ADD LH
Zoro # G710075395
product price:Â $115.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black Coated
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Includes
Handlesets
Material
Brass or Bronze
Color
Flat Black Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F59 ACC 622 ADD LH
Zoro #
G710075395
UPC #
197163261352
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In. - 1-3/4 In.
Details
Finish
Flat Black Coated
Includes
Handlesets
Material
Brass or Bronze
Color
Flat Black Coated
Description
Entrance Handleset Interior Only, Accent Lever, Addison Rose, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.