F Series Residential Levers
Mfr # F40 FLA 619X625 RH
Zoro # G510047752
product price:Â $61.39
/eaKey Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8" - 1-3/4"
Color
Satin Nickel Plated Clear Coated
Grade
Grade 2
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F40 FLA 619X625 RH
Zoro #
G510047752
UPC #
197163261185
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F76 - Privacy
Color
Satin Nickel Plated Clear Coated
Grade
Grade 2
Material
Brass or Bronze
Finish
Satin Nickel Plated Clear Coated
Includes
Tubular Lock
Description
Grade 2 Privacy Lock, Flair Lever, Satin Nickel x Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.