F Series Residential Levers
Mfr # F51A ACC 716 CAM KA4
Zoro # G010048181
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8" - 1-3/4"
Grade
Grade 2
Includes
Tubular Lock
Material
Brass or Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F51A ACC 716 CAM KA4
Zoro #
G010048181
UPC #
197163218486
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" - 1-3/4"
Details
Lockset Function
F86 - Storeroom
Grade
Grade 2
Includes
Tubular Lock
Material
Brass or Bronze
Cylinder Core Type
Conventional Cylinder
Color
Antique Bronze
Finish
Antique Bronze
Description
Grade 2 Entry Lock, Accent Lever, Conventional Cylinder, Keyed Alike, Camelot Rose, Aged Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.