This item is Discontinued.

Schlage Residential Knob Lockset, Brass, Passage Function, Gr 2 F10 AND 505 AND

This item is Discontinued.

Schlage Residential

Knob Lockset, Brass, Passage Function, Gr 2 (Discontinued)

Mfr # F10 AND 505 AND
Zoro # G3944320
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F10 AND 505 AND
Zoro #
G3944320
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Fits Chest Size
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Brass
Keyway Type
None
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Andover
Ligature Resistant
No
Number of Keys
0
Lockset Performance Strength
Standard Duty
For Use With
Residential/Light Commercial Applications
Strike Dim.
1-5/8 in x 2-1/4 in
Knob Material
Brass
Item
Door Lockset
Includes
Mounting Hardware
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Pins
6
Location Type
Multi-Family, Residential
Strike Type
Full Lip, Round Corner
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee), Self-Aligning Screw Holes, Universal Latch
Mortise/Cylindrical
Cylindrical
Application
Multiple Family Residential
Latch Bolt/Dead Bolt
Spring Latch
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Style
Andover
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Brass
ANSI Grade
2
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2
ANSI/BHMA Finish
Bright Brass, Clear Coated
Lockset Function ANSI Code
F75
Lockset Type
Mechanical

Description

Knob Lockset,Brass,Passage Function,Gr 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.