
Storeroom Mortise Lock with Deadbolt, Less Full Face Cylinder, 06A Design, LOCKED/UNLOCKED Indicato
Mfr # L9480L 06A 626 OS-LOC
Zoro # G716475649
product price:Â $1,026.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Material
VARIES
Required Door Thickness
1-3/4 in
Keyway Type
Less Cylinder
Series
L9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9480L 06A 626 OS-LOC
Zoro #
G716475649
UPC #
197163377121
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Details
Lockset Finish
Satin Chrome
Material
VARIES
Keyway Type
Less Cylinder
Series
L9000
Backset
2-3/4 in
Grade
Grade 1
Item
Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.