Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board
- Mfr # ZBZ010
- Zoro # G400905223
product price:Â
$
4.99
/ea
Sold in multiples of 200 for
$998.00
Key Features
Color
Gray
Material
Plastic
Accessory / Separate Part Type
socket adaptor
Accessory / Separate Part Destination
electrical block, for standard head
Range of Product
Harmony XB5, Harmony XB4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBZ010
- Zoro #
- G400905223
- UPC #
- 3389110090505
- Country of Origin
- France
Dimensions
- Compatible Panel Cutout Diameter
- 1 mm
Details
- Item
- Adapter
- Color
- Gray
- Material
- Plastic
- Accessory / Separate Part Type
- socket adaptor
- Accessory / Separate Part Destination
- electrical block, for standard head
- Range of Product
- Harmony XB5, Harmony XB4
- Product or Component Type
- adaptor
- Accessory / Separate Part Designation
- socket adaptor for printed circuit board of thickness 1.6 mm +/- 0.2
- Compatible with Series
- XB4, XB5
- Product Type
- Adapter
- Compatible Product Type
- Electrical Block
- Shell Material
- Plastic
- Compatible Series
- XB4, XB5
- Wire Color
- Gray
Description
Adapter, Color Gray, Material Plastic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.