This item is Discontinued.
This item is Discontinued.
Base, 70mm, Height 31-3/4 In, 2.8 In Dia. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XVBZ04
- Zoro #
- G1116482
- UPC #
- 785901673675
- Country of Origin
- France
Dimensions
- Diameter
- 2.8 in
- Height
- 31 3/4 in
Details
- Item
- Base
- Housing Material
- Aluminum
- Includes
- Base And Tube
- Color
- Black
- Tower Light Series
- XVB
- For Use With
- Harmony XVB Tower Lights
- Rating
- IP65
- Mounting
- Base
- Body Color
- Black
- Tower Light Mounting Style
- Base
Description
Tower Light Mounting Style Base, Tower Light Series XVB, Body Color Black, For Use With Harmony XVB Tower Lights, Housing Material Aluminum, Height 31 3/4 in, Diameter 2.8 in, Rating IP65, Includes Base And Tube, Base