This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XVBZ03
- Zoro #
- G1669062
- UPC #
- 785901673613
- Country of Origin
- Czechia
- Item
- Base
- Housing Material
- Aluminum
- Includes
- Base And Tube
- Color
- Black
- Tower Light Series
- XVB
- For Use With
- Harmony (R) XVB Tower Lights
- Rating
- IP65
- Mounting
- Base
- Tower Light Mounting Style
- Base
- Body Color
- Black
Description
Tower Light Mounting Style Base, Tower Light Series XVB, Body Color Black, For Use With Harmony (R) XVB Tower Lights, Housing Material Aluminum, Length 15 3/4 in, Height 15 3/4 in, Rating IP65, Includes Base And Tube, Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.