Head for non illuminated push button, Harmony XB5, XB4, blue flush pushbutton 22 mm spring return unmarked

  • Mfr # ZB5AP6S
  • Zoro # G300948368
product price: 
$
25.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB5AP6S
Zoro #
G300948368
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Width
30 mm
Height
30 mm
Mounting Diameter
22 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm
Cad Overall Depth
33 mm

Details

Item
Push Button Head
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Plastic
Standards
JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-4, EN/IEC 60947-5-1, EN/IEC 60947-1, UL 508, JIS C8201-1
Bezel Material
dark grey plastic
Type of Operator
spring return
Protective Treatment
TH
Shape of Signaling Unit Head
round
Device Short Name
ZB5
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product or Component Type
head for non-illuminated push-button
Operator Additional Information
coloured boot
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree of Protection
IP66 IEC 60529, IP67 IEC 60529, IP69 IEC 60529, IP69K ISO 20653
Mechanical Durability
10000000 cycles
Range of Product
Harmony XB5
Station Name
XALD 1...5 cut-outs, XALK 2...5 cut-outs
Overvoltage Category
class II IEC 60536
Nema Degree of Protection
NEMA 13, NEMA 4X
Operator Profile
blue flush, unmarked
Product Compatibility
legend holder
Electrical Composition Code
C1 9 single front mounting, C2 9 single and double front mounting, C11 3 single front mounting, C15 1 single front mounting, SF1 3 single front mounting, SR1 3 single rear mounting
Ik Degree of Protection
IK03 conforming to IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Product Certifications
LROS (Lloyds register of shipping) || UL Listed || DNV || CSA || BV || GL
Product Or Component Type
head for non-illuminated push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ik Degree Of Protection
IK03 IEC 50102
Type Of Operator
spring return

Description

Blue flush pushbutton head 022 spring re

Ratings & reviews