Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Quick assembly device, Harmony K, mounting on 35mm rails to DIN46277, 2 fixing screws
Mfr # KZ31
Zoro # G000905128
product price:Â
$
18.89
/ea
Sold in multiples of 5 for $94.45
Key Features
Accessory / Separate Part Designation
quick assembly device
Accessory / Separate Part Destination
for rear mounting on 35 mm DIN 46277 rail
Accessory / Separate Part Category
mounting and fixing accessories
Additional Information
2 fixing screws included
Accessory / Separate Part Type
mounting kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KZ31
- Zoro #
- G000905128
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Clip for DIN rail mounting - set of 5
- Accessory / Separate Part Designation
- quick assembly device
- Accessory / Separate Part Destination
- for rear mounting on 35 mm DIN 46277 rail
- Accessory / Separate Part Category
- mounting and fixing accessories
- Additional Information
- 2 fixing screws included
- Accessory / Separate Part Type
- mounting kit
- Range of Product
- Harmony K
Description
Clip for DIN rail mounting - set of 5