This item is Discontinued.
This item is Discontinued.
Contactor Coil 380V Ac Iec (Discontinued)
Mfr #
LX1D8Q7
Zoro #
G0849978
UPC # 785901637356
Country of Origin Czechia
Category Replacement Coils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX1D8Q7
- Zoro #
- G0849978
- UPC #
- 785901637356
- Country of Origin
- Czechia
Details
- Item
- Contactor Coil 380V Ac Iec
- Average Resistance
- 21011 Ohm 20°C
- Inrush Power In Va
- 280-350 VA 60 Hz cos phi 0.9 (at 20°C), 280-350 VA 50 Hz cos phi 0.9 (at 20°C)
- Ambient Air Temperature For Operation
- -5-60°C
- Product Compatibility
- LC1D115, LC1D150
- [Uc] Control Circuit Voltage
- 380 V AC 50/60 Hz
- Inductance of Closed Circuit
- 482.42 H
- Control Circuit Voltage Limits
- drop-out: 0.3...0.5 Uc at 50/60 Hz (at <55°C), operational: 0.8...1.15 Uc at 50/60 Hz (at <55°C)
- Coil Technology
- without built-in suppressor module
- Mechanical Durability
- 8 Mcycles
- Hold-In Power Consumption In Va
- 2-18 VA 60 Hz cos phi 0.9 (at 20°C), 2-18 VA 50 Hz cos phi 0.9 (at 20°C)
- Range
- TeSys
- Device Short Name
- LX1D8
- Control Circuit Type
- AC 50/60 Hz
- Heat Dissipation
- 3-4.5 W 50/60 Hz
- Maximum Operating Rate
- 1200 cyc/h 60°C
- Product or Component Type
- contactor coil
- Product Or Component Type
- contactor coil
- Inductance Of Closed Circuit
- 482.42 H
Description
Contactor Coil 380V Ac Iec
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.