Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Contactor coil, TeSys Deca, LXD1, 48V AC 50/60Hz for 9.38A contactor
Mfr # LXD1E7
Zoro # G0850145
product price:Â
$
37.69
/ea
Key Features
Inrush Power In Va
70-70 VA 60 Hz 0.75 20 °C) || 70-70 VA 50 Hz 0.75 20 °C)
Product Compatibility
LC1DT20 to DT40 || LC1D09 to D38 || CAD
Ambient Air Temperature For Operation
-5-60 °C
Mechanical Durability
15 Mcycles
Inductance Of Closed Circuit
0.87 H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXD1E7
- Zoro #
- G0850145
- UPC #
- 785901214045
- Country of Origin
- France
Details
- Item
- Contactor Coil 48V Ac Iec
- Inrush Power In Va
- 70-70 VA 60 Hz 0.75 20 °C) || 70-70 VA 50 Hz 0.75 20 °C)
- Product Compatibility
- LC1DT20 to DT40 || LC1D09 to D38 || CAD
- Ambient Air Temperature For Operation
- -5-60 °C
- Mechanical Durability
- 15 Mcycles
- Inductance Of Closed Circuit
- 0.87 H
- [Uc] Control Circuit Voltage
- 48 V AC 50/60 Hz
- Control Circuit Type
- AC 50/60 Hz
- Coil Technology
- without built-in suppressor module
- Hold-In Power Consumption In Va
- 7.5-7.5 VA 60 Hz 0.3 20 °C) || 7-7 VA 50 Hz 0.3 20 °C)
- Heat Dissipation
- 2-3 W 50/60 Hz
- Maximum Operating Rate
- 3600 cyc/h 60 °C
- Product Or Component Type
- contactor coil
- Average Resistance
- 21.7 Ohm 20 °C
- Device Short Name
- LXD1
- Range
- TeSys
- Control Circuit Voltage Limits
- drop-out 0.3 to 0.6 Uc 50/60 Hz 60 °C) || operational 0.8 to 1.1 Uc 50 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C)
- Pvc Free
- Yes
Description
Contactor Coil 48V Ac Iec