Shop SCHNEIDER ELECTRIC

Contactor coil, TeSys Deca, LXD1, 600 V AC 50/60Hz for 9.38A contactor

  • Mfr # LXD1X7

  • Zoro # G0849996


product price: 
$
35.89
/ea

Key Features

Control Circuit Type
AC 50/60 Hz
Heat Dissipation
2-3 W 50/60 Hz
Coil Technology
without built-in suppressor module
[Uc] Control Circuit Voltage
600 V AC 50/60 Hz
Product Compatibility
LC1D09 to D38 || CAD || LC1DT20 to DT40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LXD1X7
Zoro #
G0849996
UPC #
785901467991
Country of Origin
France
Item
Contactor Coil 600V Ac Iec
Control Circuit Type
AC 50/60 Hz
Heat Dissipation
2-3 W 50/60 Hz
Coil Technology
without built-in suppressor module
[Uc] Control Circuit Voltage
600 V AC 50/60 Hz
Product Compatibility
LC1D09 to D38 || CAD || LC1DT20 to DT40
Mechanical Durability
15 Mcycles
Range
TeSys
Ambient Air Temperature For Operation
-5-60 °C
Hold-In Power Consumption In Va
7.5-7.5 VA 60 Hz 0.3 20 °C) || 7-7 VA 50 Hz 0.3 20 °C)
Inrush Power In Va
70-70 VA 60 Hz 0.75 20 °C) || 70-70 VA 50 Hz 0.75 20 °C)
Maximum Operating Rate
3600 cyc/h 60 °C
Average Resistance
3810 Ohm 20 °C
Control Circuit Voltage Limits
drop-out 0.3 to 0.6 Uc 50/60 Hz 60 °C) || operational 0.8 to 1.1 Uc 50 Hz 60 °C) || operational 0.85 to 1.1 Uc 60 Hz 60 °C)
Inductance Of Closed Circuit
136 H
Product Or Component Type
contactor coil
Device Short Name
LXD1
Pvc Free
Yes

Description

Contactor Coil 600V Ac Iec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.